Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 5
Mfr # MHSTK80
Zoro # G006000131
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 5 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Item | Carbide tipped holesaw |
Impact Rated | No |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Primary Material Application | General Purpose |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 5 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide (CNMG431EGU-AC6040M)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- MILWAUKEE TOOL M18 6T Fixed BG Crimping Jaw (49-16-BGD3)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/8 (MHSTK34)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4 in. (CTS44)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- MONTANA BRAND 1-1/4 In. Diamond/Tile Hole Saw Cup (MB-65209)
- Morse Hole Saws & Cutters