Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 3-3/4
Mfr # MHSTK60
Zoro # G906000132
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 3 3/4 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Item | Carbide tipped holesaw |
Impact Rated | No |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 3/4 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Pneumatic Bit, Extended Length Hammer (KTI-81982)
- MILWAUKEE TOOL 250 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B250)
- MORSE Silver And Deming Drill, Series 1424R, 1764 Drill Size, Fraction, 12656 Drill Size, Decimal in (17069)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #55 (44325)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- MORSE 7/8" Diamond Grit Hole Saw (DG14C)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-7/8 (MHSTK62)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- Morse Hole Saws & Cutters