Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 1/2"-20
Mfr # MHSTK100
Zoro # G206003024
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Included
- Thread Size 1/2"-20, 5/8"-19
- Shank Size 3/8" Hex, 7/16" Hex
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 1/2"-20, 5/8"-19 |
Shank Size | 3/8" Hex, 7/16" Hex |
Saw Size Range | 3/4 in to 2 1/2 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Number of Pieces | 11 |
Number of Teeth (Hole Cutters Only) | 3 |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Primary Material Application | General Purpose |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 1 15/16 in, Impact Rated No, Saw Size Range 3/4 in to 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-19, Shank Size 3/8 In. Hex, 7/16 In. Hex, Number of Pieces 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 16 Oz (116)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Deep Soc (CMMT13007)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93618RPB113505)
- ZORO SELECT Vibration Isolator, 210 Lb Max, 1/4-20 (2NPD8)
- MORSE 11/16" Bi-Metal Hole Saw (MHSA11C)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16in. (CTS11)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- MORSE 2-1/8" Carbide Grit Hole Saw (MHSG34)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHSA37C)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/4 (CMAH1214A)
- Morse Hole Saws