Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 1/2"-20
Mfr # MHSTK02E
Zoro # G406003046
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Included
- Thread Size 1/2"-20, 5/8"-18
- Shank Size 3/8" Hex, 7/16" Hex
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 1/2"-20, 5/8"-18 |
Shank Size | 3/8" Hex, 7/16" Hex |
Saw Size Range | 7/8 in to 2 1/2 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Included |
Teeth per Inch | 2/3 |
Item | Carbide tipped holesaw |
Impact Rated | No |
Number of Pieces | 8 |
Number of Teeth (Hole Cutters Only) | 3 |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Primary Material Application | General Purpose |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 1 15/16 in, Impact Rated No, Saw Size Range 7/8 in to 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 In. Hex, 7/16 In. Hex, Number of Pieces 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #47 (C70180)
- MORSE Hole Cutter, Metal, Saw Diameter 1-7/32in. (CTS195)
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D (CTD18)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHSA42C)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- Morse Hole Saws & Cutters