Shop All Hole Saws
Morse
Carbide Hole Cutter, 7/8in. Hole, 1in. D
Mfr # CTD14
Zoro # G9476993
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 7/8 in |
Pilot Drill Size | 1/4 in dia X 2 1/2 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Includes | Pilot Bit |
Item | Hole Cutter |
Number of Teeth | 6 |
Hole Saw Product Grouping | Hole Cutters |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 6 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 7/8 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 2 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (4935580)
- DAREX Countersink Attachment (LEX150)
- WRIGHT TOOL 3/4 in Drive Impact Socket 34 mm Size, Deep Socket, black oxide (69-34MM)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/8 in. (CTS70)
- MORSE 2-1/8" Bi-Metal Hole Saw (MHS34)
- MORSE 11/16" Bi-Metal Hole Saw (MHSA11C)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHSA29C)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- Morse Hole Saws & Cutters