Shop All Hole Saws
Morse
Carbide Hole Cutter, 1-1/2in. Hole, 1in. D
Mfr # CTD24
Zoro # G9477045
original price:
$111.52
38% off
new price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Max. Cutting Depth 1 in
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/2 in |
Pilot Drill Size | 1/4 in dia X 2 1/2 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Includes | Pilot Bit |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Number of Teeth | 6 |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 6 |
Impact Rated | Yes |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/2 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 2 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Adjustable Wrench 6 (900-068)
- RIDGID Pkg Of 5 Roller Pins, Pk5 (42342)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- DRILLCO 5/8, High Spiral Flute 1/2 Shank Construction Reamer (428A140)
- MORSE 5" Carbide Grit Hole Saw (MHSG80)
- MORSE Carbide Hole Cutter, 1-3/4in. Hole, 1in. D (CTD28)
- MORSE Hole Cutter, Metal, Saw Diameter 2 in. (CTD315)
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHSA22C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-1/2 (MHSTK88)
- DIABLO Diablo 4-1/4in Demo Demon Carbide Teeth (DHS4250CTR)
- Morse Hole Saws