Shop All Circular Saw Blades
Morse
Carbide Circular Saw Blade, Arbor 5/8
Mfr # 102650-WWG
Zoro # G910881314
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 56
- Tip Material Carbide Tipped
- Diamond Knockout Yes
- Application Boating/Marine, Construction, DIY, Fabricators, Flooring, HVAC, Plumbing, Windows and Door
- For Use With Saw Type Circular Saws
Product Information
- Brand Morse
- MFR # 102650-WWG
- Zoro # G910881314
- UPC # 050326102650
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Arbor Size | 5/8 in |
Blade Dia. | 7 1/4 in |
Cut Width | 0.079 in |
Details
Item | Carbide Tipped Circular Saw Blade |
Number of Teeth | 56 |
Tip Material | Carbide Tipped |
Diamond Knockout | Yes |
Application | Boating/Marine, Construction, DIY, Fabricators, Flooring, HVAC, Plumbing, Windows and Door |
For Use With Saw Type | Circular Saws |
Max. Blade Speed | 5,800 RPM |
Primary Material Application | Metal |
Materials Cut | Aluminum, Aluminum 80/20, Brass Plate, Brass Trim (Thin), Copper, Copper Tubing, Non-Ferrous Metal |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.047 in |
Description
Carbide Tipped Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Diamond Knockout Yes, Number of Teeth 56, Primary Material Application Metal, Materials Cut Aluminum, Aluminum 80/20, Brass Plate, Brass Trim (Thin), Copper, Copper Tubing, Non-Ferrous Metal, Metal Cutting Type Thin Metal, Blade Thickness 0.047 in, Cut Width 0.079 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saws
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- WESTWARD 7/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV97)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502165020)
- COILHOSE PNEUMATICS Typhoon Blow Gun 24" Extension/High Flow Tip 1/4" (CO TYP2524)
- MORSE Circular Saw Blade, 14 in Blade, 80 Teeth (102865-WWG)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102728-WWG)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102711-WWG)
- MORSE Circular Saw Blades, 14-11/64in.dia., 60T (ICAM36060CB)
- MORSE Carbide Circular Saw Blade, Arbor 1 (102735-WWG)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280CF)
- Morse Circular Saw Blades