Shop All Portable Band Saw Blades
Morse
Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100
Mfr # ZWEP441216MCB
Zoro # G2268826
product price: $468.99
/pk 100, $4.69/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 12/16
- Thickness 0.020"
Product Information
- Brand Morse
- MFR # ZWEP441216MCB
- Zoro # G2268826
- UPC # 050326002752
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 12/16 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 1216 |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
For Use With | Portable Band Saw |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
Blade Material | Bi-Metal |
Blade Series | Portable Band Saw Blades |
Blade Thickness | 0.02 in |
Materials Cut | Stainless Steel |
Primary Material Application | Stainless Steel |
Tip Material | Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 12/16, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 21mm 1/2 Drive Socket (302818)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9.00mm (C74017)
- VICTORINOX SWISS ARMY Swiss Army Knife, Silver, 9-Tool (1.3713.T7-033-X1)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP4414WGR)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 (ZWEP281216MC)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX84)
- Morse Power Saw Blades