Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. 11-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal
Mfr # ZWEFC812MAT-9' 11-1/2
Zoro # G3424967
original price:
$51.50
14% off
new price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEFC812MAT-9' 11-1/2
- Zoro # G3424967
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2 in |
Width | 3/4" |
Blade Width | 3/4 in |
Blade Length | 119-1/2 in |
For Material Width | 3/4 in to 2-1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Double Flex Head Semi Deep Combination Wrench, 5/8 x 11/16 in Wrench, 12 Points, 15 deg Offset, 10 i (JHW12605)
- KO-KEN Bit Socket set TORX T20-T60 250mm 9 pieces 1/2 Sq. Drive (RS4025/9-L60)
- KRAFT TOOL Placer Handle, Wood, for Cardinal Alum, 60" (CC936-02)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (3954811140-WWG)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 11-1/2)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 0)
- MORSE Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-12' 0)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-7'9)
- STARRETT Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-02)
- Morse Power Saw Blades