Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBBH06-7'9
Zoro # G2646357
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/8"
- Teeth per Inch 6
- Thickness 0.025"
- Material Carbon Steel
Product Information
- Brand Morse
- MFR # ZHBBH06-7'9
- Zoro # G2646357
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/8" |
Blade Length | 93 in |
Blade Width | 3/8 in |
For Material Width | 1-1/2 in to 2-1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Hook |
Grade | Hard Back |
Blade Series | Hard Back |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With | Short Production and Maintenance Applications on Metals |
For Use With Saw Type | Band Saws |
Blade Material | Carbon Steel |
Cutting Edge Style | Hook |
Blade Thickness | 0.025 in |
Primary Material Application | Wood |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Tip Material | Carbon Steel |
Use Case | General/Maintenance |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1-1/2 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID THE HOOKERALL PURPOSE PULLER&EXTRACTOR (SG13700)
- NORTON ABRASIVES ProSand 7 in. L X 3-2/3 in. W Hand Sander (07660705237)
- RIDGID Rivets, PK5 (85920)
- CAMPBELL HAUSFELD Pneumatic Accessory Kit, 10pcs. (MP296600AV)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBBH06-7'9-1/2)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel (ZHBGR10-11')
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-9' 11-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 18 TPI, 0.032" Thick, Carbon Steel (ZHEFR18 -7'9)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 5)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (3954131140-WWG)
- SUPERCUT 60-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (369342)
- Morse Band Saw Blades