Shop All Band Saw Blades
Morse
Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHEDS04 -6'10
Zoro # G2530446
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.025"
- Material Carbon Steel
Product Information
- Brand Morse
- MFR # ZHEDS04 -6'10
- Zoro # G2530446
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 6 ft. 10 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 82 in |
For Material Width | 1-3/4 in to 4 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 82 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Skip, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09-1/2)
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- CTA MANUFACTURING $4-Pc Spark Plug Socket Set Euro (CTA2030)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 5/8 (300 5/8)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'8)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18 -7'9)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-9' 11-1/2)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'8-1/2)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-10')
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series (ZWEFC610MAT-10' 0)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDR14 -5'82)
- Morse Band Saw Blades