Shop All Band Saw Blades
Morse
Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C46S-17' 6
Zoro # G6447515
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG360C46S-17' 6
- Zoro # G6447515
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 17 ft. 6 in |
Width | 1-1/4" |
Blade Length | 17 ft 6 in |
For Material Width | 3/8 in to 3/4 in |
Blade Width | 3/4 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 17 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE BUSHING/ACTUATOR IM325/CT (PA404432)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-4' 8-5/8)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-12' 6)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-13' 6)
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-6'1)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-100')
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-12' 0)
- SUPERCUT 99-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441574)
- Morse Band Saw Blades