Shop All Band Saw Blades
Morse
Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C34S-16' 0
Zoro # G6340652
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG360C34S-16' 0
- Zoro # G6340652
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 16 ft. |
Width | 1-1/4" |
For Material Width | 3/4 in to 1-1/4 in |
Blade Width | 3/4 in |
Blade Length | 16 ft |
Blade Length Group | 16 ft to 16 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 16 ft, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/4 in to 1-1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Clutch, Asm K60 (61195)
- PROTO Box End Wrench, 12 x 13mm, 8-6/7 in. L (J1057M)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 11)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-7'9-1/2)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-11' 3)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-10' 10-1/2)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- Morse Band Saw Blades