Shop All Band Saw Blades
Morse
Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
Mfr # 15' ZWEG083C34MAVPR
Zoro # G2188914
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steels; Stainless Steels; Tool Steels
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # 15' ZWEG083C34MAVPR
- Zoro # G2188914
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. |
Width | 1" |
Blade Width | 1 in |
For Material Width | 1-3/4 in to 7 in |
Blade Length | 15 ft |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Maverick, Use Case Production, Blade Width 1 in, Blade Length 15 ft, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3/8” Insert Nutdriver (3 Pk) (49-66-4515)
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11' ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'10" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-10')
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 0)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- Morse Band Saw Blades