Shop All Band Saw Blades
Morse
Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C46S-15' 0
Zoro # G5084676
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG360C46S-15' 0
- Zoro # G5084676
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. |
Width | 1-1/4" |
For Material Width | 3/8 in to 3/4 in |
Blade Width | 3/4 in |
Blade Length | 15 ft |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- DAYTON Die Grinder Carbide Bur Kit, Steel (467L35)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCV32)
- GATES V-Ribbed Belt Strap Pulley Wrench (910131)
- MORSE Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 8)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 6)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-13' 0)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-14' 6)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 9)
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (77360D2B92970)
- Morse Power Saw Blades