Shop All Band Saw Blades
Morse
Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal
Mfr # ZWEN635C46S-15' 6
Zoro # G5066056
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 15 ft. 6 in
- Width 1-1/2"
- Teeth per Inch 4/6
- Thickness 0.050"
Product Information
- Brand Morse
- MFR # ZWEN635C46S-15' 6
- Zoro # G5066056
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. 6 in |
Width | 1-1/2" |
For Material Width | 3/8 in to 3/4 in |
Blade Width | 3/4 in |
Blade Length | 15 ft 6 in |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- MK DIAMOND PRODUCTS Concrete Saw, 18", Gas Powered (171016)
- AIRCAT 3/4" Nitrocat Kevlar™ Composite Twin Clutch Impact Wrench (1750-K)
- RIDGID Retaining Ring (44725)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-11'6)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 -7'9)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 0)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-7' 9)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (16532D2B92770)
- Morse Band Saw Blades