Shop All Band Saw Blades
Morse
Band Saw Blade, 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C58MAT-14' 6
Zoro # G2947314
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum Castings; Carbon Steel; Structural Steels
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C58MAT-14' 6
- Zoro # G2947314
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6 in |
Width | 1" |
For Material Width | 1-1/4 in to 4 in |
Blade Length | 14 ft 6 in |
Blade Width | 1 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Aluminum Castings; Carbon Steel; Structural Steels |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | Matrix II |
Blade Series | Matrix II |
For Use With | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With Saw Type | Band Saws |
Materials Cut | Carbon Steel, Structural Steel |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.035 in |
Blade Material | Bi-Metal |
Tip Material | Bi-Metal |
Use Case | General/Maintenance |
Cutting Edge Style | Variable |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Width 1-1/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- INTERNAL TOOL A 3/4X.125 3/8 Shank Carbide Head Key C (78-0935-C)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285BPF)
- MILWAUKEE TOOL 5-1/2" x 7/16" Universal QUIK-LOK Extension (48-28-1030)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 0)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 3)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -12'6)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-11' 6)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 9)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-10)
- Morse Power Saw Blades