Shop All Band Saw Blades
Morse
Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide
Mfr # 14'6" ZCTGGP23
Zoro # G6423331
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Carbide
Product Information
- Brand Morse
- MFR # 14'6" ZCTGGP23
- Zoro # G6423331
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6 in |
Width | 1" |
Blade Width | 3/4 in |
Blade Length | 14 ft 6 in |
For Material Width | 2-1/4 in to 11 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Details
Primary Saw Application | Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels |
Item | Band Saw Blade |
Teeth per Inch | 2/3 |
Thickness | 0.035" |
Material | Carbide |
Tooth Type | Variable |
Grade | Carbide, M-Factor, GP |
Blade Series | M-Factor GP |
For Use With | Short Production and Maintenance Applications on Metals |
For Use With Saw Type | Band Saws |
Application | Designed for Cutting Applications Including Alloy Steels, Mold Steels, Nickel Based Alloys, Tool Steels and Lower Grade Stainless Steels |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel |
Use Case | Production |
Cutting Edge Style | Hook |
Tip Material | Carbide Tipped |
Blade Material | Carbide |
Primary Material Application | Stainless Steel & Hard Alloys |
Blade Thickness | 0.035 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 3/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Carbide Tipped, Blade Material Carbide, Cutting Edge Style Hook, For Material Width 2-1/4 in to 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 1/4 In, For Use With 5TUW8 (5PXA7)
- MONTANA BRAND 26 Piece Power Driving Bit Set (MB-64866)
- CRESCENT LUFKIN 1/4" x 5' Architect's Pocket Scale (W393)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (13'6" ZCTGGP23)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'8-1/2)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -12'6)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-5' 8)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-10' 0)
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 3)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI (86664LPB103050)
- Morse Band Saw Blades