Shop All Band Saw Blades
Morse
Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C34S-13' 5
Zoro # G6340485
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG360C34S-13' 5
- Zoro # G6340485
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 5 in |
Width | 1-1/4" |
For Material Width | 3/4 in to 1-1/4 in |
Blade Width | 3/4 in |
Blade Length | 13 ft 5 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 13 ft 5 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/4 in to 1-1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (9O 21-150 SBA)
- BETA Metric Plain Hex Male Key, 12 mm Tip Size, 12 in Long, 4 5/16 in Short (951)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- GENERAL TOOLS 6" Digital Fractional Caliper (147)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel (ZHEGH02-13'2)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-15' 6)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -7'9)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-100')
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04 -12'6)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 7'8-1/2"-7'9-1/2)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792824)
- Morse Band Saw Blades