Shop All Band Saw Blades
Morse
Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C57S-12' 6
Zoro # G6340415
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C57S-12' 6
- Zoro # G6340415
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1" |
Blade Width | 1 in |
For Material Width | 1/4 in to 3/8 in |
Blade Length | 12 ft 6 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 12 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Replacement Tips for Pliers, Replacement (7622-9)
- SAW TRAX Saw Trax Full size 50” 3000 series (3050)
- GEARWRENCH 75-Piece Fract. SAE/Metric Ratcheting Tap and Die Set (KDS3887)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 0)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -12'6)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-100')
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 6)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -7'9-1/2)
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 0)
- MORSE Band Saw Blade, 9 ft. 3" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-9' 3)
- Morse Band Saw Blades