Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C58M42-11' 0
Zoro # G2641231
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C58M42-11' 0
- Zoro # G2641231
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
Blade Width | 1 in |
Blade Length | 11 ft |
For Material Width | 1-1/4 in to 4 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/4 in to 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50070-PWR)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- STAHLWILLE TOOLS Single-end Wrench Size 30 mm L.261 mm (40040300)
- HOPKINS RV LEVELS (GRADUATED) (8525)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 3)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 6)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEBH06 -7'9)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -5'4-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 -7'9)
- MORSE Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (1634060894-WWG)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-10)
- Morse Power Saw Blades