Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C57S-11' 0
Zoro # G6340275
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
- Width 1"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C57S-11' 0
- Zoro # G6340275
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
Blade Length | 11 ft |
Blade Width | 1 in |
For Material Width | 1/4 in to 3/8 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510912)
- WESTWARD Silver/Deming Drill, 21/32, Co, 118Deg (5TVN7)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P2150)
- DRILL AMERICA 2-1/4"-16 HSS Plug Hand Tap (DWTST2-1/4-16P)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 6)
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 4)
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-8'11)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-13' 6)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-9')
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-12'6)
- STARRETT Band Saw Blade, 7 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-05)
- Morse Power Saw Blades