Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal
Mfr # 11'6" ZWEFC811S
Zoro # G7467652
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 8/11
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # 11'6" ZWEFC811S
- Zoro # G7467652
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 3/4" |
For Material Width | 1/8 in to 3/16 in |
Blade Width | 3/4 in |
Blade Length | 11 ft 6 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap (T/A54225)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEFC811S)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (7'9" ZWEFC811S)
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-5'5)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-8'9)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBBH06-7'9-1/2)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-9' 11-1/2)
- BAHCO 14'10in. x 1in. x .035in. x 5/8T Bi-Metal Bandsaw Blade (3851-27-0.9-5/8-14’10”)
- Morse Power Saw Blades