Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 5 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C57S-11' 5
Zoro # G6340293
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C57S-11' 5
- Zoro # G6340293
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 5 in |
Width | 1" |
Blade Width | 1 in |
Blade Length | 11 ft 5 in |
For Material Width | 1/4 in to 3/8 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-198 San Angelo Digging Bar, 17 Lb 72" (27-198)
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- WRIGHT TOOL Attachment 1/2" Drive Extension - 5 (4405)
- WESTWARD 5 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF8)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-11' 6)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-8'9)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 -5'4-1/2)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 0)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -7'9-1/2)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9'7-1/2)
- SUPERCUT 160-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (462395)
- Morse Band Saw Blades