Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 3 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C812MAT-11' 3
Zoro # G3265875
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C812MAT-11' 3
- Zoro # G3265875
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 3 in |
Width | 1" |
Blade Width | 1 in |
For Material Width | 3/4 in to 2-1/2 in |
Blade Length | 11 ft 3 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-30IPX-5PK)
- MILWAUKEE TOOL SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel (48-62-2040)
- SIMONDS Flat File, Smooth/Double, 4in.L, Nat. (73228000)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 1.7-2.0" LACE, STD (03309007)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 6)
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBFR14-100')
- MORSE Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-10' 0)
- MORSE Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10'10" ZWEG083C811S)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 0)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBBH06-12'6)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (421163)
- Morse Power Saw Blades