Shop All Band Saw Blades
Morse
Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C46S-10' 0
Zoro # G6340223
original price:
$72.08
25% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C46S-10' 0
- Zoro # G6340223
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1" |
Blade Width | 1 in |
Blade Length | 10 ft |
For Material Width | 3/8 in to 3/4 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24033)
- IRWIN Bit Drill #20 Unibit (10220)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-10' 4)
- MORSE Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 5)
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade (3955131150)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 4-1/2)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-5' 4-1/2)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (11'3" ZWEG083C811S)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07-1/2)
- Morse Band Saw Blades