Shop All Band Saw Blades
Morse
Band Saw Blade, 10 ft. 4 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C57S-10' 4
Zoro # G6340266
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Morse
- MFR # ZWEG083C57S-10' 4
- Zoro # G6340266
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 4 in |
Width | 1" |
For Material Width | 1/4 in to 3/8 in |
Blade Length | 10 ft 4 in |
Blade Width | 1 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading Die, 1/8 In NPT, 4 Pc (47735)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7159)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- GROZ Replacement Blades for Snap-Off Knife (BLD/KNV/S/1/ST)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 0)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (3954131140-WWG)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-10' 10-1/2)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -5'4-1/2)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series (ZWEG3603C46S-14' 6)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (390766)
- Morse Power Saw Blades