Shop All Band Saw Blades
Morse
Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal
Mfr # 10'10" ZWEG083C811S
Zoro # G7557566
original price:
$77.38
18% off
new price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 10 ft. 10 in
- Width 1"
- Teeth per Inch 8/11
- Thickness 0.035"
Product Information
- Brand Morse
- MFR # 10'10" ZWEG083C811S
- Zoro # G7557566
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10 in |
Width | 1" |
Blade Length | 10 ft 10 in |
For Material Width | 1/8 in to 3/16 in |
Blade Width | 1 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/16"-18 NC H3 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072307MS)
- BIG HORN Pen Blank Centering Vise (14510)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/8 x 1-1/4 In (50511)
- GEARWRENCH 7 Piece 3/8" Drive Mid Length Hex Bit Metric Socket Set (82546)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 5)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-100')
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-5' 4-1/2)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-12' 6)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-06-1/2)
- Morse Band Saw Blades