Shop All Portable Band Saw Blades
Morse
Band Mat 1 35 10/14
Mfr # 3955131500
Zoro # G0763345
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Tooth Type 0 Rake
- Grade Matrix II
Product Information
- Brand Morse
- MFR # 3955131500
- Zoro # G0763345
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Width | 1" |
Details
Teeth per Inch | 10/14 |
Thickness | 0.035" |
Tooth Type | 0 Rake |
Grade | Matrix II |
Item | Band Mat 1 35 10/14 |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Description
Band Mat 1 35 10/14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- PROTO Screw Starter, 9-5/8 in., Slotted (J9855)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- MORSE -35-3/8 in 811 General Purpose High Performance Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.0 (ZWEP35811MC)
- MORSE -32-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 32-7/8 in L, 1/2 in W x 0.0 (ZWEP32811MC)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4414WB25)
- MORSE Matrix II Portable Band Saw Blade, Standard, 27-3/16 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stan (ZWEP2718W)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- Morse Power Saw Blades