Shop All Jobber Length Drill Bits
Morse
Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2345, 77 mm Drill Size Metric, 0
Mfr # 17671
Zoro # G908043236
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # 17671
- Zoro # G908043236
- UPC # 686125176716
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2345, 77 mm Drill Size Metric, 03031 in Drill Size Decimal inch, 114 mm Overall Length, 81 mm Cutting Depth, Standard Flute, 81 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-08)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930-BX-5PK)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- CAPRI TOOLS 3/8 in Drive Master Impact Socket Set, SAE/Metric, 48 pcs (5-3000)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/32 (47730)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N57 N57 (R18PN57)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.60mm (47290)
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- Morse Jobber Length Drill Bits