Shop All Hole Saws
Morse
75mm Bi-Metal Hole Saw
Mfr # MHS475
Zoro # G8040195
original price:
$10.65
6% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 15/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Replacement Arbor No. | Mfr. No. MA45PS |
Impact Rated | No |
Tooth Material Grade | M42 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 15/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-11/16" (DHS1688)
- EZRED LASER WHEEL ALIGNMENT KIT TOOL (EZLINE)
- AVEN Tweezers, Pattern 3-Sa (18053USA)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2 in. (CTD235)
- MORSE 1-3/16" Bi-Metal Hole Saw (MHS19)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- MORSE 3-3/8" Bi-Metal Hole Saw (MHS54)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- DIABLO Hole Saw 2-11/16" (DHS2687)
- Morse Hole Saws