Shop All Hole Saws
Morse
45mm Bi-Metal Hole Saw
Mfr # MHS285
Zoro # G8039949
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 3/4 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Impact Rated | No |
Item | Hole Saw |
Tooth Material Grade | M42 |
Replacement Arbor No. | Mfr. No. MA45PS |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/4 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- TITAN Mig Wire Utility Pliers (11448)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- MORSE 2-1/4" Carbide Grit Hole Saw (MHSG36)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- MORSE 2-1/8" Bi-Metal Hole Saw (MHS34)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- MORSE 7/8" Carbide Grit Hole Saw (MHSG14)
- MORSE Carbide Hole Cutter, 2in. Hole, 1in. D (CTD32)
- MILWAUKEE TOOL 1-3/4" BIG HAWG w/Carbide Teeth (49-56-9205)
- Morse Hole Saws & Cutters