Shop All Reciprocating Saw Blades
Morse
402033 Master Cobalt Tapered Body Reciprocating Saw Blade, 9 in L x 3/4 in W, 6 TPI, Bi-Metal Body
Mfr # RB95006T50
Zoro # G808680302
product price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Morse
- MFR # RB95006T50
- Zoro # G808680302
- UPC # 50326402033
- Country of Origin United States
- Category Reciprocating Saw Blades
Description
M.K. Morse Reciprocating Saw Blade, Tapered Body, Series: Master Cobalt, 9 in Length, 3/4 in Width, 0.05 in Thickness, 6 TPI, Reinforced/Positive Rake Teeth, Bi-Metal Cutting Edge, Bi-Metal Body, Applicable Materials: Nail Embedded Wood, Wood and Wood Composites
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tungsten Carbide Saw Blade Guide (5713871)
- DRILL AMERICA 7/8"-9 Carbon Steel Plug Hand Tap (DWTP7/8-9)
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L x 3/4 in W, 6 TPI, Bi-Metal Body (RB65006T50)
- MORSE Master Cobalt Reciprocating Saw Blade, Bi-Metal, 6 in L, 3/4 in W, 0.035 in Thickness, 14 (RB614T05)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 9 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR908MC1)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L x 3/4 in W, 18 TPI, Bi-Metal Body (RB618T50)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L, 3/4 in W, 0.035 in Thickness, 10/14 TPI, Bi-Metal Cut (RB61014T05)
- MORSE 404211 Master Cobalt Tapered Body Reciprocating Saw Blade, 6 in L x 1 in W, 18 TPI, Bi-Metal Body (RB64218T25)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- Morse Power Saw Blades