Shop All Hole Saws
Morse
4-3/8" Bi-Metal Hole Saw
Mfr # MHS70
Zoro # G8040131
original price:
$23.35
14% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 4 3/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. MA45PS |
Impact Rated | No |
Tooth Material Grade | M42 |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 3/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Centering Pin Arbor w/Detachable Drill Cap (49-57-0037)
- SOLA Wet/Dry Pencil, 9-7/16 x 1/2 In, Flat, PK6 (KB 24)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- MORSE 2-1/4" Carbide Grit Hole Saw (MHSG36)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- MORSE 1-1/16" Carbide Grit Hole Saw (MHSG17)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4625CT)
- Morse Hole Saws