Shop All Hole Saws
Morse
4-3/4" Carbide Grit Hole Saw
Mfr # MHSG76
Zoro # G9534029
original price:
$65.31
22% off
new price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | Any Shank Size |
Saw Dia. | 4 3/4 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 4 3/4 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size Any Shank Size, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Platform, HSK63A Toolholders (14880)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 8 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91550-09-07-1/2)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- MORSE 1-5/16" Carbide Grit Hole Saw (MHSG21)
- MORSE 2-1/4" Carbide Grit Hole Saw (MHSG36)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- MORSE 3-1/8" Bi-Metal Hole Saw (MHS50)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- MORSE 2-1/2" Carbide Grit Hole Saw (MHSG40)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1375CF)
- Morse Hole Saws