Shop All Hole Saws
Morse
20mm Bi-Metal Hole Saw
Mfr # MHS125
Zoro # G8039687
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 13/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Replacement Arbor No. | Mfr. No. MA24, MA34 |
Impact Rated | No |
Tooth Material Grade | M42 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 13/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003411001)
- KRAFT TOOL Magnesium Bull Float, 72x8" (CC808-01)
- CLE-LINE 15/32" Cobalt 135 Deg. Jobber Length Drill Bit (C23371)
- RIDGID Hose, Vt1721 7' Expandable (54223)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHSA23C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- MORSE Hole Cutter, Metal, Saw Diam. 2-9/16in. (CTS41)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4 in. (CTD36)
- IRWIN Hole Saw, 1-1/2 in. Long Lasting Bi-Metal Construction (3002424L)
- Morse Hole Saws & Cutters