Shop All Hole Saws
Morse
2" Bi-Metal Hole Saw
Mfr # MHSA32C
Zoro # G9533076
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 2 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Tooth Material Grade | M42 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 2 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit (5VUA0)
- CDI Torque Head, Open End, 1-7/16", Dual Pin, Z (QZO46ADP)
- QEP Grout Removal Tool, 9 (10020)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHSA29C)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHSA60C)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- MORSE 1-9/16" Carbide Grit Hole Saw (MHSG25)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- LENOX SAW HOLE 7/8"" BIMETAL (2060576)
- Morse Hole Saws