Shop All Hole Saws
Morse
2-1/4" Bi-Metal Hole Saw
Mfr # MHS36
Zoro # G8040089
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 1/4 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Item | Hole Saw |
Tooth Material Grade | M42 |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. MA45PS |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/4 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. X 1 in. RotaLoc Plus Annular Cutter (17816)
- ZORO SELECT Chucking Reamer, 0.4230In, 4 Flute, Carbide (500-0004230)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- RIDGID Housing, Roll 820 (43245)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- MORSE 2" Diamond Grit Hole Saw (DG32C)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- MORSE 4-3/4" Carbide Grit Hole Saw (MHSG76)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHS23)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4 (MHSTK64)
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- Morse Hole Saws & Cutters