Shop All Hole Saws
Morse
13/16" Bi-Metal Hole Saw
Mfr # MHSA13C
Zoro # G9534957
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 1/2"-20
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in |
Saw Dia. | 13/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Tooth Material Grade | M42 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 13/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5 Piece Metric Reversible Ratcheting Box Wrench Set - 12 Point (J1190MLO)
- X-ACTO 9" #1 Precision Knife Silver (XWA3201E)
- PROTO 1/4 in Drive, 5/16" Torx(R) SAE Socket, 12 Points (J4710LT)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500F6---21)
- MORSE 9/16" Bi-Metal Hole Saw (MHSA09C)
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- MORSE 11/16" Bi-Metal Hole Saw (MHSA11C)
- MORSE Hole Cutter, Deep, Series: CTD, 3-5/8 in dia, 1 in Cutting Depth, 1/4 in Drill, Carbide Cutting Edge (CTD58)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHS27)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- Morse Hole Saws & Cutters