Shop All Hole Saws
Morse
1-7/8" Bi-Metal Hole Saw
Mfr # MHSA30C
Zoro # G9535596
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 1 7/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Tooth Material Grade | M42 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 7/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (40969)
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- DRILL AMERICA #8 HSS Straight Shank Straight Flute Chucking Reamer (DWRR8)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHSA37C)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHSA60C)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHS28)
- MORSE Hole Cutter, Metal, Saw Diameter 1-7/32in. (CTS195)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- Morse Hole Saws