Shop All Hole Saws
Morse
1-5/16" Carbide Grit Hole Saw
Mfr # MHSG21
Zoro # G9534476
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 5/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Impact Rated | No |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Masonry and Tile |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 1 5/16 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Autofeed, K6200 (95812)
- J.W. WINCO JW Winco GN717-8-M16X1.5-BK-ST Indexing Plunger (717-8-M16X1.5-BK-ST)
- PROTO 3/32" Drift Punch (J961/4S2)
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-7'6)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- MORSE 3" Carbide Grit Hole Saw (MHSG48)
- MORSE 2-9/16" Carbide Grit Hole Saw (MHSG41)
- MORSE 11/16" Bi-Metal Hole Saw (MHSA11C)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- MORSE 4-1/8" Carbide Grit Hole Saw (MHSG66)
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- Morse Hole Saws & Cutters