Shop All Hole Saws
Morse
1-3/16" Bi-Metal Hole Saw
Mfr # MHSA19C
Zoro # G9536777
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 1/2"-20
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in |
Saw Dia. | 1 3/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Tooth Material Grade | M42 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 3/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Craft Knife with Safety Cap, Green, 12pk. (16022)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (14865)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- MORSE 9/16" Bi-Metal Hole Saw (MHSA09C)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-1/8 (MHSTK18)
- MORSE Hole Saw With Arbor, 6 In Dia, 1-15/16 In D Cutting, 7/16 In Arbor, 4/6 Tpi, Hss Cutting Edge (TA96)
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- Morse Hole Saws & Cutters