Shop All Hole Saws
Morse
1-13/16" Bi-Metal Hole Saw
Mfr # MHS29
Zoro # G8039897
original price:
$7.39
5% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 13/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Replacement Arbor No. | Mfr. No. MA45PS |
Item | Hole Saw |
Tooth Material Grade | M42 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 13/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Digital Rockwell Hardness Tester/Digital Hardness Tester/Hardness Testers/Rockwell Hardness Tester (900-367)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- KLEIN TOOLS Bag/Tote, Canvas Bag with Connection Points, #4 Canvas (5416OCTO)
- KNIPEX TwinGrip Pliers, 8 (82 02 200)
- MORSE 11/16" Bi-Metal Hole Saw (MHSA11C)
- MORSE 1" Carbide Grit Hole Saw (MHSG16)
- MORSE HOLESAW BIM MHS 2 in 178327 (MHS32C)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- MORSE 4-1/8" Carbide Grit Hole Saw (MHSG66)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- STARRETT 2-5/16" (59mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0256)
- Morse Hole Saws & Cutters