Shop All Unit Bearing Motors
Morrill
Unit Bearing Motor, 208-230V, 0.15A, 12W
Mfr # 5R030
Zoro # G5669727
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 12 W
- RPM Range 1,501-1,600
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
- Phase Single
Product Information
- Brand Morrill
- MFR # 5R030
- Zoro # G5669727
- UPC # 815585023036
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Body Dia. | 3 15/16 in |
Length Less Shaft | 3 3/16 in |
Shaft Dia. | 1/4 in |
Overall Length | 3 9/16 in |
Bolt Circle Dia. | 2 13/16 in |
Shaft Length | 5/16 in |
Lead Length | 15 in |
Stud Size | #8-36 |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.15 A Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt (2215-12-10s)
- NORTH AMERICAN TOOL Fl115 Fluid (FL115)
- GUARDAIR Air King Universal Swivel, 3/4 In., Male (34SAKM05)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR81)
- MORRILL Unit Bearing Motor, 115V, 0.60A, 9 to 25W (5R999)
- MORRILL Unit Bearing Motor, ECM, CCWLE, 1/4 In. L (5R018)
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- MORRILL Unit Bearing Motor, 1/15HP, 208-230V, CCWLE (5210A)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- FASCO Unit Bearing Motor, 1/125 HP, 230V, CWLE (UB596)
- Morrill HVAC Motors