Shop All Unit Bearing Motors
Morrill
Unit Bearing Motor, 115V, 0.60A, 9 to 25W
Mfr # 5R999
Zoro # G5731336
original price:
$116.99
14% off
new price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 25 to 9 W
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Phase Single
Product Information
- Brand Morrill
- MFR # 5R999
- Zoro # G5731336
- UPC # 815585025382
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Body Dia. | 3 15/16 in |
Shaft Length | 5/16 in |
Length Less Shaft | 3 3/16 in |
Shaft Dia. | 1/4 in |
Overall Length | 3 9/16 in |
Bolt Circle Dia. | 2 13/16 in |
Lead Length | 25 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.14-0.60 A Full Load Amps, Non-Standard Frame, Output Watts 25 to 9 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1700mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1700)
- FESTO Standards-Based Cylinder DNC-50-40-PPV-A (DNC-50-40-PPV-A)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- MORRILL Unit Bearing Motor, ECM, CCWLE, 1/4 In. L (5R018)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CWLE (5111A)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CCWLE (5110A)
- FASCO Unit Bearing Motor, 1/100 HP, 0.27, CW, 230V (UB599)
- Morrill HVAC Motors