Shop All ECM Motors
Morrill
Brushless DC Motor, ECM, 1/15HP, 115V, Brckt
Mfr # 5104A
Zoro # G5246491
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- HP 1/15
- Output Watts 50 W
- RPM Range 1,501-1,600
- Voltage 115V AC
Product Information
- Brand Morrill
- MFR # 5104A
- Zoro # G5246491
- UPC # 815585024637
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Body Dia. | 3 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Shaft Dia. | 5/16 in |
Overall Length | 5 1/8 in |
Length Less Shaft | 4 1/16 in |
Shaft Length | 1 in |
Lead Length | 15 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Down, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hi Flow Rotary Booster Pump, Oil and Fuel (5NUD8)
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-903)
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- FESTO Compact Cylinder ADNGF-12-40-P-A (ADNGF-12-40-P-A)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.3A (5R026)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.4A (5R028)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5200A)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- Morrill HVAC Motors