Shop All ECM Motors
Morrill
Brushless DC Motor, ECM, 1/15 HP, 208/230V
Mfr # 5200A
Zoro # G5246656
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- HP 1/15
- Output Watts 50 W
- RPM Range 1,501-1,600
- Voltage 208-230V AC
Product Information
- Brand Morrill
- MFR # 5200A
- Zoro # G5246656
- UPC # 815585024668
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Length Less Shaft | 4 1/16 in |
Overall Length | 6 7/16 in |
Body Dia. | 3 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Shaft Dia. | 5/16 in |
Shaft Length | 2 5/8 in |
Lead Length | 24 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.63 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz Hz, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0250RN010BNHC, Return Line, 10 micron, Outside-In (MF0487500)
- GATES Hydraulic Adapter-Sae To Sae, G60184-0808 (G60184-0808)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (30PT79)
- D&D Timing Belt, D8M, 30 x 4400mm PL, T550 (D4400-8M-30)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.4A (5R028)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.3A (5R026)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- U.S. MOTORS Motor, 1 HP, 1075 rpm, 48Y, 115/208-230V (6653)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (6633)
- Morrill ECM Motors