Shop All Wheel Bolts
Moroso
WHEEL STUDS, 12MM X 1.5 X 3.25 IN
Mfr # 46245
Zoro # G3601224
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- System of Measurement Metric
Product Information
- Brand Moroso
- MFR # 46245
- Zoro # G3601224
- UPC # 84663462450
- Country of Origin United States
- Category Wheel Bolts
Dimensions
Thread Size | M12 |
Details
Item | Wheel Bolt |
System of Measurement | Metric |
Description
WHEEL STUDS, 12MM X 1.5 X 3.25 IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (50331)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 50 PK (M38100.140.0001)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (10803/10802)
- LIPPERT PRESS-IN WHEEL STUD, 1/2IN-20 UNF X 1.98IN, 0.0617IN KNURL (121803)
- DORMAN 610-192 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 2-1/32 In. Length (610-192)
- DORMAN 610-309 M12-1.50 Serrated Wheel Stud With Clip Head - 13.06mm Knurl, 42.5mm Lengt (610-309)
- DORMAN 610-073 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 2-3/8 In. Length (610-073)
- ARP GM LATE MODEL M12 X 1.5 X 2.5 WHEEL STUD KIT (100-7725)
- DORMAN 610-541 9/16-18 Serrated Wheel Stud - 0.682 In. Knurl, 2.9 In. Length (610-541)
- LANG TOOLS 7pc Wheel Stud Thread Restor (2583)
- Moroso Wheel Bolts