Shop All Holiday Decor
More Than A Candle
More Than A Candle VCY16M 16 oz Mason Jar Soy Candle; Very Cherry
Mfr # VCY16M
Zoro # G803749745
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand More Than A Candle
- MFR # VCY16M
- Zoro # G803749745
- UPC # 643710950557
- Country of Origin United States
- Category Holiday Decor
Description
Burn time is approximately 75-80 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Very Cherry
- Size: 16 oz
- Dimension: 5.13" H x 2.88" W x 2.88" L
- Weight: 1 lbs 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- ALATERRE FURNITURE Aurora Corner L-Shaped Twin Wood Bed Set, Dove Gray (AJAU1180)
- PAPER IMAGES Assorted Peel N Stick Holiday Gift Tags (CTGR50CS-7)
- CAROLINES TREASURES Carolines Treasures BB9259CO1 Embden Goose Christmas Ceramic Ornament (BB9259CO1)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- HOLIDAY TRIMS Deluxe Deco Embossed Garland, 10 ft L, PVC, Indoor (3581013)
- P. GRAHAM DUNN MARBLE ACACIA COASTER SET P. Graham Dunn 47 in. Halloween Christmas Porch Leaner Assortment Halloween Decor (ACE-PNLPDQ-01)
- KITCHEN GOODS SERVING TRAY SANTA (607859)
- GLORIOUSGIFTS 81853032 Flowers Summer Wreath Wooden Ornament Set of 2 (GL1770812)
- More Than A Candle Holiday Decor