Shop All Candles
More Than A Candle
More Than A Candle CRC16M 16 oz Mason Jar Soy Candle; Carrot Cake
Mfr # CRC16M
Zoro # G803749837
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand More Than A Candle
- MFR # CRC16M
- Zoro # G803749837
- UPC # 643710949971
- Country of Origin United States
- Category Candles
Description
Burn time is approximately 75-80 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Carrot Cake
- Size: 16 oz
- Dimension: 5.13" H x 2.88" W x 2.88" L
- Weight: 1 lbs 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- THESIS Thesis Plush Solid Blanket (17973)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- MORE THAN A CANDLE More Than A Candle ATH16M 16 oz Mason Jar Soy Candle; Autumn Harvest (ATH16M)
- MORE THAN A CANDLE More Than A Candle BRF16M 16 oz Mason Jar Soy Candle; Bear Farts (BRF16M)
- MORE THAN A CANDLE More Than A Candle APJ16M 16 oz Mason Jar Soy Candle; Apple Jack (APJ16M)
- MORE THAN A CANDLE More Than A Candle CPP8J 8 oz Jelly Jar Soy Candle; Caramel Pecan Pie (CPP8J)
- CREATIVE CONVERTING 080400034 Blue Spiral Candles, 24PK (286BCNDLBL)
- More Than A Candle Candles